ORN 1160 LADIES EAGLE POLOSHIRT ASH 18


ORN 1160 LADIES EAGLE POLOSHIRT ASH

References
orn:1160.AS.18
rubix:210A1270
ean:5055748703541
brand logo
brand logo
Technical specifications
Colourgrey
Size18
Main materialcotton/polyester
See all Specifications

Product details : ORN 1160 LADIES EAGLE POLOSHIRT ASH 18


Our ladies' Eagle poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes 8-22.

Strengths

• High quality, premium weight poloshirt
• Knitted collar, rod design, well padded, taped neckline for comfort
• Half moon yolk at neck for increased strength
• Cuffed sleeves with matching rod design, split hem for comfort
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching men's available - 1150-10

Technical specifications


Attributes
Colourgrey
Size18
Main materialcotton/polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Usually arrives within 14 working days