ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK XL


ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK

References
orn:1152.BK.XL
rubix:354A4901
ean:5055748775814
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK XL


This men’s Egret slim fit poloshirt is one of our longstanding tops. Keeping its shape and fitting perfectly throughout the working day.

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Slim fit style

Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton/polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
  • Usually arrives within 14 working days