ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY L


ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK

References
orn:1152.NV.L
rubix:354A4905
ean:5055748776002
brand logo
brand logo
Technical specifications
ColourNavy
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY L


This men’s Egret slim fit poloshirt is one of our longstanding tops. Keeping its shape and fitting perfectly throughout the working day.

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Slim fit style

Technical specifications


Attributes
ColourNavy
SizeL
Main materialCotton/Polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
  • Usually arrives within 14 working days