Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL XL
Polo shirt Borneo royal
References
mascot:
00783-260-11-XL
rubix:
379A3272
ean:
5708628288903
Technical specifications
Colour
blue
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
blue
Size
xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1158 WARBLER STUD POLOSHIRT ROYAL M
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE 4XL
ORN 1160 LADIES EAGLE POLOSHIRT BURGUNDY 12
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE L
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DANTH M
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT RED L
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK M
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 10
ORN 1190 ORIOLE WICKING POLOSHIRT NAVY XL
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK 3XL
ORN 1130 RAVEN POLOSHIRT BLACK 2XL
ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE M
MASCOT 51587 BANDOL POLO SHIRT SUNFLOWER YEL 4XL
ORN 1155 PETREL 100% COTTON POLOSHIRT BLACK 2XL
REGATTA TRS143 038 CLASSIC 65/34 POLO SEAL GREY 2XL