ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 3XL
ORN 1155 PETREL 100% COTTON POLOSHIRT BLACK
See technical informationReferences
Orn:1155.NV.3XL
Rubix:242A2866
EAN:5055748765617

Product details : ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 3XL
Our 100% cotton poloshirt is only made from grade A cotton, ensuring a luxurious finish, whilst maintaining its ability to be suitable for day-to-day rigours.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
- Usually arrives within 14 working days
