Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 3XL
Polo shirt Borneo royal
References
mascot:
00783-260-11-3XL
rubix:
379A3267
ean:
5708628296380
Technical specifications
Colour
blue
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 3XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
340
g
Colour
blue
Size
3xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1158 WARBLER STUD POLOSHIRT ROYAL 3XL
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE 2XL
ORN 1160 LADIES EAGLE POLOSHIRT BLACK 8
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE 4XL
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DANTH XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BLACK XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT RED 4XL
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK 5XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 22
ORN 1190 ORIOLE WICKING POLOSHIRT NAVY M
ORN 1130 RAVEN POLOSHIRT NAVY L
ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE 5XL
MASCOT 51587 BANDOL POLO SHIRT ANTH 2XL
ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY XL
REGATTA TRS143 038 CLASSIC 65/32 POLO SEAL GREY L