ORN 1155 PETREL 100 COTTON POLOSHIRT NAVY 5XL


ORN 1155 PETREL 100% COTTON POLOSHIRT BLACK

References
orn:1155.NV.5XL
rubix:354A4911
ean:5055748765631
brand logo
brand logo
Technical specifications
Colournavy
Size5xl
Main materialcotton
See all Specifications

Product details : ORN 1155 PETREL 100 COTTON POLOSHIRT NAVY 5XL


Our 100% cotton poloshirt is only made from grade A cotton, ensuring a luxurious finish, whilst maintaining its ability to be suitable for day-to-day rigours.

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength

Technical specifications


Attributes
Colournavy
Size5xl
Main materialcotton
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days