Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED XS
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED XS
Polo shirt Borneo red
References
mascot:
00783-260-02-XS
rubix:
379A3233
ean:
5707209672056
Technical specifications
Colour
red
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED XS
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
red
Size
xs
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT YELLOW 12
ORN 1150 EAGLE POLOSHIRT YELLOW XL
REGATTA TRS101 540 PRO 50/50 POLO NAVY 5XL
ORN 1130 RAVEN POLOSHIRT ROYAL L
REGATTA TRS101 1DS PRO 50/50 POLO SOLID GREY XXS
PROGARM 5200 POLO SHIRT NAVY M
ORN 1150 EAGLE POLOSHIRT ASH S
ORN 1150 EAGLE POLOSHIRT ROYAL M
ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK 22
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DNAVY 3XL
ORN 1130 RAVEN POLOSHIRT BOTTLE 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 4XL
MASCOT 18393 ACCELERATE LADIES POLO SHIRT DANTH/BLACK 4XL
MASCOT 20683 CROSSOVER POLO SHIRT GREY FLK M
MASCOT 50181 SORONI POLO SHIRT BLACK 2XL