ORN 1158 WARBLER STUD POLOSHIRT NAVY XL
ORN 1158 WARBLER STUD POLOSHIRT BLACK
See technical informationReferences
Orn:1158.NV.XL
Rubix:354A4925
EAN:5055748772769

Product details : ORN 1158 WARBLER STUD POLOSHIRT NAVY XL
A unisex, stainless steel stud poloshirt, which is perfect for industries where foreign objects are a problem. Available in sizes XS-3XL.
Strengths
• Ring-stud poloshirt designed for the food industry
• High quality, premium weight poloshirt
• knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- Usually arrives within 14 working days
