ORN 1140 CRANE POLOSHIRT CHARCOAL MELANGE BLACK 3XL


ORN 1140 CRANE POLOSHIRT BLACK

References
orn:1140.MEBK.3XL
rubix:354A4814
ean:5055748744179
brand logo
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1140 CRANE POLOSHIRT CHARCOAL MELANGE BLACK 3XL


This contrast-stitch poloshirt is available in 3 colourways and is part of our Crane family range.

Strengths

• High quality, premium polycotton poloshirt
• Knitted collar with rod detail and well padded taped neckline for comfort
• Cuffed sleeves with matching rod design
• Trendy, modern design with contrast stitching along the shoulders and side panel
• Matching contrast trim to placket edge
• Triple stitched on all main seams for ultimate strength
• Matching Crane quarter zip sweatshirt, hoodie and softshell jacket available
• Registered design

Technical specifications


Attributes
Colourgrey
Size3xl
Main materialcotton/polyester
Grammage220 g/m²
Secondary colourblack
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days