ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE L
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT ASH
See technical informationReferences
Orn:1170.GT.L
Rubix:213A2545
EAN:5055748722887

Product details : ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE L
Knitted cuffs and triple-stitched fabric ensure that our long sleeved poloshirt is designed to endure.
Strengths
• High quality, premium weight, long sleeve poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Long sleeve design with knitted cuffs
• Self-coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- Usually arrives within 14 working days
