ORN 1160 LADIES EAGLE POLOSHIRT CHARCOAL 14
ORN 1160 LADIES EAGLE POLOSHIRT ASH
See technical informationReferences
Orn:1160.CH.14
Rubix:354A4944
EAN:5055748727622

Product details : ORN 1160 LADIES EAGLE POLOSHIRT CHARCOAL 14
Our ladies' Eagle poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes 8-22.
Strengths
• High quality, premium weight poloshirt
• Knitted collar, rod design, well padded, taped neckline for comfort
• Half moon yolk at neck for increased strength
• Cuffed sleeves with matching rod design, split hem for comfort
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching men's available - 1150-10
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 14 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
Colour
grey
