ORN 1180 SILVERSWIFT POLOSHIRT BLACK GRAPHITE XS
ORN 1180 SILVERSWIFT POLOSHIRT BOTTLE BLACK
See technical informationReferences
Orn:1180.BKGR.XS
Rubix:354A5048
EAN:5055748704456

Product details : ORN 1180 SILVERSWIFT POLOSHIRT BLACK GRAPHITE XS
Our Silverswift poloshirt is part of one of the most popular ranges in the market. Our Silverswift range offers an off-the-shelf bespoke look for the workplace, or offers sports clubs a range that ties in with their colours.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching Silverstone sweatshirt, fleece, softshell and trousers available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Usually arrives within 14 working days
