ORN CLOTHING 1100R EARTHPRO POLO SHIRT NAVY
Colour | Navy |
---|---|
Size | XS |
Main material | Polyester |
Colour | Navy |
---|---|
Size | XS |
Main material | Polyester |
Long sleeves | No |
Grammage | 220 g/m² |
Gender | Men |
Material | 65% GRS Recycled Polyester / 35% Cotton |
Delivery usually within ( 3 ) days