ORN 1180 SILVERSWIFT POLOSHIRT BLACK LIME M

ORN 1180 SILVERSWIFT POLOSHIRT BOTTLE BLACK

See technical information

References

Orn:1180.BKLM.M
Rubix:354A5053
EAN:5055748704562
brand logo

Technical specifications

Colourblack
Sizem
Main materialcotton/polyester
See all Specifications

Product details : ORN 1180 SILVERSWIFT POLOSHIRT BLACK LIME M


Our Silverswift poloshirt is part of one of the most popular ranges in the market. Our Silverswift range offers an off-the-shelf bespoke look for the workplace, or offers sports clubs a range that ties in with their colours.

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching Silverstone sweatshirt, fleece, softshell and trousers available

Technical specifications


Attributes
Colourblack
Sizem
Main materialcotton/polyester
Secondary colourno secondary color
Grammage220 g/m²
Material50% polyester 50% cotton
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour