ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE 3XL
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK BLACK
See technical informationReferences
Orn:1183.BKGR.3XL
Rubix:354A5098
EAN:5055748744469

Product details : ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE 3XL
Be sure to be seen in this wicking poloshirt. Our stylish Fireback range is designed with reflective piping to offer added visibility in low light conditions.
Strengths
• High quality, inherent wicking polyester poloshirt
• Quarter zip, sporty design with internal placket
• Self-fabric collar and open cuff design
• Well padded taped neckline for comfort
• Maximum impact design with hi-vis zip
• Hi-vis piping along the shoulders, sleeve and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback quarter zip, sweatshirt and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% inherent wicking polyester |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- Usually arrives within 14 working days
