ORN 1183 FIREBACK WICKING POLOSHIRT NAVY NAVY XL


ORN 1183 FIREBACK WICKING POLOSHIRT BLACK BLACK

References
orn:1183.NVNV.XL
rubix:246A0551
ean:5055748751511
brand logo
brand logo
Technical specifications
Colournavy
Sizexl
Main materialpolyester
See all Specifications

Product details : ORN 1183 FIREBACK WICKING POLOSHIRT NAVY NAVY XL


Be sure to be seen in this wicking poloshirt. Our stylish Fireback range is designed with reflective piping to offer added visibility in low light conditions.

Strengths

• High quality, inherent wicking polyester poloshirt
• Quarter zip, sporty design with internal placket
• Self-fabric collar and open cuff design
• Well padded taped neckline for comfort
• Maximum impact design with hi-vis zip
• Hi-vis piping along the shoulders, sleeve and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback quarter zip, sweatshirt and softshell jacket available
• Registered design

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyester
Grammage200 g/m²
Material100% inherent wicking polyester
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days