MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH 4XL
Polo shirt Borneo dark anthracite
See technical informationReferences
Mascot:00783-260-18-4XL
Rubix:379A3276
EAN:5707209807267

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days
