ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE
Colour | Black |
---|---|
Size | 18 |
Main material | Cotton/Polyester |
Colour | Black |
---|---|
Size | 18 |
Main material | Cotton/Polyester |
Grammage | 220 g/m² |
Secondary colour | Grey |
Material | 50% polyester 50% cotton |
Usually arrives within 14 working days