ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE 3XL


ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE

References
orn:1190.BG.3XL
rubix:354A5200
ean:5055748724058
brand logo
brand logo
Technical specifications
ColourGreen
Size3XL
Main materialPolyester
See all Specifications

Product details : ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE 3XL


This Oriole poloshirt with our inherent wicking technology (no fancy names needed here!) ensures you are comfortable for longer.

Strengths

• High quality, premium wicking poloshirt
• Inherent moisture wicking properties
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourGreen
Size3XL
Main materialPolyester
Grammage200 g/m²
Material100% inherent wicking polyester
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days