ORN 1190 ORIOLE WICKING POLOSHIRT BLACK M
ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE
See technical informationReferences
Orn:1190.BK.M
Rubix:247A7669
EAN:5055748725161

Product details : ORN 1190 ORIOLE WICKING POLOSHIRT BLACK M
This Oriole poloshirt with our inherent wicking technology (no fancy names needed here!) ensures you are comfortable for longer.
Strengths
• High quality, premium wicking poloshirt
• Inherent moisture wicking properties
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% inherent wicking polyester |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Usually arrives within 14 working days
