ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK
Colour | Black |
---|---|
Size | 2XL |
Main material | Polyester |
Colour | Black |
---|---|
Size | 2XL |
Main material | Polyester |
Grammage | 200 g/m² |
Secondary colour | Blue |
Material | 100% inherent wicking polyester |
Usually arrives within 14 working days