ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 3XL


ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK

References
orn:1198.BKRB.3XL
rubix:354A5278
ean:5055748761398
brand logo
brand logo
Technical specifications
Colourblack
Size3xl
Main materialpolyester
See all Specifications

Product details : ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 3XL


With 100% inherent moisture-wicking properties, this ladies' Oriole fitted poloshirt is comfortable when working outdoors on hot and humid, sunny days.

Strengths

• High quality, premium, wicking poloshirt
• Inherent moisture-wicking properties
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Size3xl
Main materialpolyester
Grammage200 g/m²
Secondary colourblue
Material100% inherent wicking polyester
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
  • Usually arrives within 14 working days