Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 2XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 2XL
Sweatshirt Caribien dark anthracite
References
mascot:
00784-280-18-2XL
rubix:
379A7346
ean:
5707209806901
Technical specifications
Colour
grey
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 2XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
580
g
Colour
grey
Size
2xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT NAVY XL
ORN 1250 KITE SWEATSHIRT ASH XL
MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK S
ORN 1280 OWL HOODIE GRAPHITE L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY ROYAL 2XL
ORN 1250 KITE SWEATSHIRT BURGUNDY M
MASCOT 50570 WITTEN SWEATSHIRT BLACK/DANTH 4XL
MASCOT 22035 CUSTOMIZED WINTER JACKET STONE GREY M
MASCOT 20384 CROSSOVER SWEATSHIRT NUT BROWN M
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH 4XL
MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK XS
MASCOT 00784 CARIBIEN SWEATSHIRT GREEN XL
MASCOT 20484 CROSSOVER SWEATSHIRT DNAVY XS
MASCOT 51590 GIMONT HOODIE W/ZIPPER WHITE XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER WHITE 3XL