ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY 5XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE
See technical informationReferences
Orn:1200R.NV.5XL
Rubix:239A5980
EAN:5055748737676

Product details : ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY 5XL
Utilising recycled fabrics, this sweatshirt is designed to be planet-friendly, whilst also being comfortable and hardwearing.
Strengths
• High quality, premium weight sweatshirt made from recycled material
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Well padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos
• Very comfortable to wear
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% grs recycled polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Usually arrives within 14 working days
