ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK
See technical informationReferences
Orn:1240.MEBK.XL
Rubix:219A5115
EAN:5055748763477

Product details : ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK XL
Offering a modern contrast look, the Crane quarter zip is an ideal option for both in and out of the workplace.
Strengths
• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Trendy, modern design with contrast stitching along the shoulders and side panel
• Matching contrast trim on zip guard
• High visbility trim to edge of collar
• Triple stitched on all main seams for ultimate strength
• Matching Crane polycotton poloshirt, hoodie and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
