MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/D'ANTH L


Hoodie Wiesbaden black/dark anthracite

References
mascot:50566-963-0918-L
rubix:234A3796
ean:5711074268368
Hooded sweatshirt Wiesbaden 50566-963-0918 / L
brand logo
Technical specifications
Colourblack
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER BLACK/D'ANTH L


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourblack
Sizel
Main materialcotton
Grammage340 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
  • Usually arrives within 14 working days