ORN 1250 KITE SWEATSHIRT BOTTLE L


ORN 1250 KITE PREMIUM SWEATSHIRTSHIRT BOTTLE

References
orn:1250-BG-L
rubix:2585766
ean:5055748706214
brand logo
brand logo
Technical specifications
Colourgreen
Sizel
Main materialpolyester
See all Specifications

Product details : ORN 1250 KITE SWEATSHIRT BOTTLE L


This Classic ORN 1250-15 Kite Sweatshirt has been constructed from a polycotton material to make it softer and more durable. It has a brushed effect fleece liner and a padded taped neckline for superior comfort. This high-quality premium weight sweatshirt is designed to last as all main seams have been triple stitched. Additional features include set in sleeves, a half moon yolk at the neck and elasticated cuffs, neckline and waistband to provide a snug fit. Features Elasticated cuffs, neckline and waistband Brushed fleece inner Well padded, taped neckline for comfort Half moon yolk at neck Set in sleeve styling Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourgreen
Sizel
Main materialpolyester
Grammage320 g/m²
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
  • Usually arrives within 14 working days