MASCOT 00785 TRINIDAD POLO SWEATSHIRT ROYAL L
Polo Sweatshirt Trinidad royal
See technical informationReferences
Mascot:00785-280-11 L
Rubix:379A3412
Manufacturer :00785-280-11 L
EAN:5708628289498

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT ROYAL L
Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | blue |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
