References
Orn:1250.AS.XL
Rubix:113A8186
EAN:5055748705941

Product details : ORN 1250 KITE SWEATSHIRT ASH XL
Industry-leading sweatshirt is triple-stitched for added strength. With a brushed fleece inner, this sweatshirt is designed to be warm and to last.
Strengths
• High quality, premium weight sweatshirt.
• Elasticated cuffs, neckline and waistband.
• Brushed fleece inner.
• Well padded, taped neckline for comfort.
• Half moon yolk at neck.
• Set in sleeve styling. Ideal for corporate logos and very comfortable to wear.
• Triple stitched on all main seams for ultimate strength.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- Usually arrives within 14 working days
Colour
grey
Size
xl
