ORN 1250 KITE SWEATSHIRT KELLY GREEN L


ORN 1250 KITE SWEATSHIRT ASH

References
orn:1250.KE.L
rubix:354A5375
ean:5055748727974
brand logo
brand logo
Technical specifications
Colourgreen
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 1250 KITE SWEATSHIRT KELLY GREEN L


Industry-leading sweatshirt is triple-stitched for added strength. With a brushed fleece inner, this sweatshirt is designed to be warm and to last.

Strengths

• High quality, premium weight sweatshirt.
• Elasticated cuffs, neckline and waistband.
• Brushed fleece inner.
• Well padded, taped neckline for comfort.
• Half moon yolk at neck.
• Set in sleeve styling. Ideal for corporate logos and very comfortable to wear.
• Triple stitched on all main seams for ultimate strength.

Technical specifications


Attributes
Colourgreen
Sizel
Main materialcotton/polyester
Grammage320 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
  • Usually arrives within 14 working days