ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK XS
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK
See technical informationReferences
Orn:1270.BK.XS
Rubix:240A5372
EAN:5055748743486

Product details : ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK XS
Offering a modern look with contrast stitch, this quarter zip sweatshirt is stylish and warm.
Strengths
• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos
• Very comfortable to wear
• Triple stitched on all main seams for ultimate strength
• Reflective trim to the collar and matching zip pull
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
- Usually arrives within 14 working days
