Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE BLACK 4XL
ORN 1280 OWL HOODIE BLACK 4XL
ORN 1280 OWL HOODIE
References
orn:
1280-BLK-4XL
rubix:
354A5476
ean:
5055748707839
Technical specifications
Colour
black
Size
4xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE BLACK 4XL
Technical specifications
Attributes
Colour
black
Size
4xl
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.22
excl. VAT
/
Each
£
18.26
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 2XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK 5XL
ORN 1250 KITE SWEATSHIRT NAVY 9XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 2XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY XL
HELLYHAN 79330_990-3XL ESSENTIAL 1/4 ZIP HOODIE BLACK 3XL
ORN 1250 KITE SWEATSHIRT ORANGE XL
MASCOT 51580 CARVIN SWEATSHIRT GREY FLK L
REGATTA TRF686 800 PRO CREW NECK SWEATSHIRT BLACK 2XL
HELLYHAN 79330_990-M ESSENTIAL 1/4 ZIP HOODIE BLACK M
HELLYHAN 79217_990-M WOMENS MANCHESTER ZIP HOODIE BLACK M
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK XL
MASCOT 20484 CROSSOVER SWEATSHIRT DEEP BLACK L
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH L
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN 4XL