MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK 3XL
Zipped sweatshirt Chania Black
See technical informationReferences
Mascot:50353-834-09-3XL
Rubix:379A8158
EAN:5707209612472

Product details : MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK 3XL
Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Sloped chest pocket for mobile phone. Internal mesh pocket.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 71.61 excl. VAT
/ Each
£ 85.93 incl. VAT
- Usually arrives within 14 working days
