Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE GRAPHITE 3XL
ORN 1280 OWL HOODIE GRAPHITE 3XL
ORN 1280 OWL HOODIE
References
orn:
1280-GPT-3XL
rubix:
242A2873
ean:
5055748795591
Technical specifications
Colour
grey
Size
3xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE GRAPHITE 3XL
Technical specifications
Attributes
Colour
grey
Size
3xl
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT ROYAL XS
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK L
ORN 1250 KITE SWEATSHIRT KELLY GREEN L
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE M
MASCOT 51580 CARVIN SWEATSHIRT WHITE XS
REGATTA TRF686 6D0 PRO CREW NECK SWEATSHIRT DARK GREEN XL
HELLYHAN 79263_460-2XL LOGO SWEATSHIRT GREEN 2XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY XS
MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG S
HELLYHAN 79217_220-2XL WOMENS MANCHESTER ZIP HOODIE ALERT RED 2XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK XS
MASCOT 20484 CROSSOVER SWEATSHIRT DANTH S
MASCOT 50352 IOS POLO SWEATSHIRT BLACK M
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ANTH M