ORN 1282 MACAW ZIPPED HOODIE BLACK L


ORN 1282 MACAW ZIPPED HOODIE BLACK

References
orn:1282.BK.L
rubix:236A8253
ean:5055748741499
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 1282 MACAW ZIPPED HOODIE BLACK L


Owl hoodie, redesigned to include a full-length front zip.

Strengths

• High quality, premium weight, hooded sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos and very comfortable to wear
• Triple stitched on all main seams for ultimate strength
• The high percentage of cotton makes it the perfect choice for screen printing

Technical specifications


Attributes
Colourblack
Sizel
Main materialcotton/polyester
Grammage320 g/m²
Material80% cotton 20% polyester
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
  • Usually arrives within 14 working days