ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY 3XL
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK BLACK
See technical informationReferences
Orn:1283.NVNV.3XL
Rubix:354A5523
EAN:5055748763590

Product details : ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY 3XL
Offering a modern look with reflective detail, this quarter zip sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.
Strengths
• High quality, premium weight, quarter zip sweatshirt
• Open cuffs and open hem styling
• Brushed fleece inner and padded, taped neckline for superior comfort
• Maximum impact, quarter zip sporty design with reflective zip
• Reflective piping along the shoulders, sleeves and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback poloshirt, softshell and outer jacket available
• Registered design
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ Each
£ 22.62 incl. VAT
- Usually arrives within 14 working days
