Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 24
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 24
ORN 2060.BK. LADIES CONDOR COMBAT SHORTS BLACK
References
orn:
2060-BLK-24
rubix:
266A4226
ean:
5055748774060
Technical specifications
Colour
black
Size
24
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 24
Technical specifications
Attributes
Colour
black
Size
24
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.07
excl. VAT
/
Each
£
20.48
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 32.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 44.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 34.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 32.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 48.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 34.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 36.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 6
MASCOT 12049 STUTTGART SHORTS RED/BLACK 30.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 33.5
"REGATTA TRJ388 41C HEROIC CARGO SHIRT DARK KHAKI 40"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 28.5
ORN 2050 CONDOR COMBAT SHORTS NAVY 50
ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 52
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 32.5