ORN 2500 CONDOR COMBAT TROUSER BLACK 56S
ORN 2060.BK. LADIES CONDOR COMBAT SHORTS BLACK
See technical informationReferences
Orn:2060-BLK-56S
Rubix:80388804
EAN:5055748716039

Product details : ORN 2500 CONDOR COMBAT TROUSER BLACK 56S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 56 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester / 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 74.30 excl. VAT
/ Each
£ 89.16 incl. VAT
- Usually arrives within 14 working days
Size
56
