ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK
Colour | navy |
---|---|
Size | 24s |
Main material | cotton/polyester |
Colour | navy |
---|---|
Size | 24s |
Main material | cotton/polyester |
Grammage | 245 g/m² |
Material | 65% polyester 33% cotton 2% elastane |
Usually arrives within 14 working days