MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 34.5T
Trousers Atlanta navy
See technical informationSee documentsReferences
Mascot:06131-630-01-90C50
Rubix:380A1317
EAN:5707209472588

Documents
Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 34.5T
Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Colour | navy |
| Size | 90/50 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
Size
90/50
