ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 28R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY
See technical informationReferences
Orn:2300R.NV.R.28
Rubix:239A6196
EAN:5055748745336

Product details : ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 28R
These Heron EarthPro® combat trousers are one of the sustainable garments in our recycled range of clothing. High quality, multi-functional, regular fit combat trouser made from 8 x 1l plastic bottles. The reflective trim on the rear of the legs enhances visibility when working outside.
Strengths
• Multi functional and hard wearing combat trouser made from recycled material
• Metal free style ideal for environments using metal detection systems
• Highly durable ripstop fabric with stretch for maximum durability with comfort
• Multiple pockets with extra strong pocket liners
• Two front and two rear pockets with flaps, spacious leg pockets
• Slight elastication at sides of waistband - very comfortable to wear
• Reflective trim for enhanced visibility and safety
• Heavy duty, non scratch button on waistband
• Triple stitched on all main seams for ultimate strength
• High quality YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 28 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 40% recycled polyester 40% elastomultiester 20% cotton |
Show UNSPSC/ECL@SS
£ 32.05 excl. VAT
/ Each
£ 38.46 incl. VAT
- Usually arrives within 14 working days
Size
28
