GISS 845016 URBAN WORK TROUSERS 2 SIZE XL


Trousers urban work 2

References
giss:845016
rubix:216A6976
ean:3660338074585
URBAN WORK TROUSERS 2 Size XL
brand logo
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialcotton
See all Specifications

Product details : GISS 845016 URBAN WORK TROUSERS 2 SIZE XL


Materials: Serge 60% cotton 40% polyester 245 g/m²
Colour scheme: Grey/Black
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching.
2 front pockets, 2 back pockets, side bellow pocket.
STRONG POINTS
Soft, light and resistant fabric for all year use.

Strengths

"Smart-phone" pocket, badge holder, very wide hand pockets
Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
Colourgrey
Sizexl
Main materialcotton
Grammage245 g/m²
Materialserge 60% cotton / 40% polyester
Secondary colourblack
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
  • Usually arrives within 14 working days