ORN 2500 CONDOR COMBAT TROUSER BLACK 32R


ORN 2500 CONDOR COMBAT TROUSER BLACK

References
orn:2500-15 CONDOR BLK 32R
rubix:2526001
ean:5055748716084
brand logo
brand logo
Technical specifications
Colourblack
Size32r
Main materialpolyester
See all Specifications

Product details : ORN 2500 CONDOR COMBAT TROUSER BLACK 32R


A multifunctional cargo trouser with standard swing pockets, large gusseted leg pockets, mobile pocket and jetted rear pockets.There are also internal kneepad pockets which take a generic kneepad supplied separately
The style is button fastening with part elastication at the waist for additional wearer comfort
65% polyester 35% cotton twill 245gsm (7oz)
Part elasticated waistband for comfort
High quality pocket liners for durability
Triple stitching on all main seams
Heavy duty non-scratch fixing stud on waistband
Brass YKK zip.
Waist Sizes 28" – 52"

Technical specifications


Attributes
Colourblack
Size32r
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
  • In stock: Next day delivery