MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 33.5R


Trousers Almada Black

References
mascot:06231-010-09-82C49
rubix:383A9467
ean:5707209473684
Work trousers Almada 06231-010-09 / 82C49
brand logo
Technical specifications
Colourblack
Size82c49
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 33.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourblack
Size82c49
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days