ORN 2500 CONDOR COMBAT TROUSER BOTTLE 52R


ORN 2500 CONDOR COMBAT TROUSER BOTTLE

References
orn:2500.BG.R.52
rubix:354A5749
ean:5055748716695
brand logo
brand logo
Technical specifications
Colourgreen
Size52r
Main materialcotton/polyester
See all Specifications

Product details : ORN 2500 CONDOR COMBAT TROUSER BOTTLE 52R


Our combat trouser is hardwearing, comfortable, and built to last.

Strengths

• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colourgreen
Size52r
Main materialcotton/polyester
Grammage310 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
  • Usually arrives within 14 working days