MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 28S

MASCOT 18078 511 LADIES TROUSERS DIAMOND NAVY

See technical information

References

Mascot:18078-511-010-76C56
Rubix:240A2799
EAN:5711074727797
brand logo

Technical specifications

Colournavy
Size76/56
Main materialpolyester
See all Specifications

Product details : MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 28S


Diamond fit is especially designed for women with a
difference of more than 20 centimetres between their
waist and hip measurements.
• Ultimate stretch material provides unique freedom of
movement and high comfort.
• The water-repellent multifunctional stretch material
combines a low weight with a very high durability.
• Excellent ventilation at the knee area via a zipper on the
side of the leg.
• The product tolerates industrial washing.
• The kneepad pockets of durable CORDURA® are
adjustable so the kneepads have the optimal position on
your knees.
• Co-certified for use with MASCOT kneepad type SHORT or
LONG, as the kneepad pocket is height-adjustable.

Applications

Conversion EU Sizes / UK Sizes

82C42/26R

82C44/28R

82C46/30R

82C48/32R

82C50/34R

82C52/36R

82C54/38R

82C56/40R

82C58/42R

82C60/44R

82C62/46R

82C64/48R

82C66/50R

82C68/52R

76C44/28S

76C46/30S

76C48/32S

76C50/34S

76C52/36S

76C54/38S

76C56/40S

76C58/42S

90C46/30T

90C48/32T

90C50/34T

90C52/36T

90C54/38T

90C56/40T

90C58/42T

90C60/44T

90C62/46T

82C34/6R

82C36/8R

82C38/10R

82C40/12R

82C42/14R

82C44/16R

82C46/18R

82C48 /20R

82C50/22R

82C52/24R

82C54/26R

82C56/28R

76C34/6S

76C36/8S

76C38/10S

76C40/12S

76C42/14S

76C44/16S

76C46/18S

76C48/20S

76C50/22S

76C52/24S

76C54/26S

76C56/28S

 

Technical specifications


Attributes
Colournavy
Size76/56
Main materialpolyester
Secondary colourno secondary color
Grammage275 g/m²
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

76/56