ORN 2500 CONDOR COMBAT TROUSER NAVY 28R

ORN 2500 CONDOR COMBAT TROUSER BOTTLE

See technical information

References

Orn:2500.NV.R.28
Rubix:354A5802
brand logo

Technical specifications

Colournavy
Size28
Main materialcotton/polyester
See all Specifications

Product details : ORN 2500 CONDOR COMBAT TROUSER NAVY 28R


Our combat trouser is hardwearing, comfortable, and built to last.

Strengths

• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colournavy
Size28
Main materialcotton/polyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester 35% cotton
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

28