ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 44R


ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK

References
orn:2510N.BK.R.44
rubix:354A5855
ean:5055748718699
brand logo
brand logo
Technical specifications
Colourblack
Size44r
Main materialcotton/polyester
See all Specifications

Product details : ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 44R


Our combat trouser with reflective tape has been improved to be more stylish, whilst ensuring increased reflectivity improves your visibility to others.

Strengths

• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• Reflective trim to cargo pockets & pocket flaps
• 2 x 50mm reflective stripes on each leg
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colourblack
Size44r
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ Each
£ 28.68 incl. VAT
  • Usually arrives within 14 working days