ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 46R

ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE

See technical information

References

Orn:2580.BKRD.R.46
Rubix:236A3895
EAN:5055748739465
brand logo

Technical specifications

Colourblack
Size46
Main materialcotton/polyester
See all Specifications

Product details : ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 46R


The perfect hardwearing combat trouser to add a splash of colour to your corporate look.

Strengths

A multi-functional hard wearing trouser
• Contrasting pockets to match the Silverswift fleece, poloshirt, sweatshirt, hoodie and softshell
• Stylish reflective trim on the back of the leg for added visibility
• Slightly elasticated waistband for comfort
• Triple stitching on all main seams
• Multiple pockets with extra strong lining, including two front, two rear, combat leg and mobile phone pockets (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29”), Regular (32”), Tall (35”)
• Registered design

Technical specifications


Attributes
Colourblack
Size46
Main materialcotton/polyester
Secondary colourred
Grammage245 g/m²
Material65% polyester 35% cotton
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

46

Secondary colour